Beli Heavy Duty Tables di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SHUTER Heavy Duty Workbenches (Meja Bengkel)
    Mulai

    Rp12.999.900

    SHUTER Heavy Duty Workbenches (Meja Bengkel)
    Deskripsi:
    - M, U, S and T worktop are bonded to 50mm thick High Density Fiberboard (HDF)- Size of worktop is customizable on order- All surfaces in worktop range are compatible with a bench vice- Heat resitance worktops can withstand temperatures up to 180°C)- Attrition tested to a wear speed of 800 rev/min
    atribut:
    • Optional Worktops: Impact-resistant PVC, 304/A2 Stainless Steel, Wood, Reinforced Thermosetting-resin
  2. Uniroll Steel Gravity Roller Light Duty (Galvanish)
    Mulai

    Rp94.900

    Uniroll Steel Gravity Roller Light Duty (Galvanish)
    atribut:
    • Shaft Diameter (mm): 12
    • Material: Galvanish
  3. KENTA Low Profile Lift Table (Lift Scissor Meja)
    Mulai

    Rp159.999.900

    KENTA Low Profile Lift Table (Lift Scissor Meja)
    Deskripsi:
    Heavy duty design with larger platform.These tables achieve a low closed height, eliminating the need for a pit installation.They are manufactured to all European safety standards including EN1570:1999.Remote power pack with pedestal and controls, pretected to IP54.Upper platform fitted with safety perimeter to prevent descent on contact with obstuctions.
    atribut:
    • Power Pack (V/Hz): 380/50
  4. KENTA Hydraulic Motorcycle Lift (Scissor Lift Meja)
    Mulai

    Rp31.999.900

    KENTA Hydraulic Motorcycle Lift (Scissor Lift Meja)
    Deskripsi:
    Heavy duty design for professional applications.The is manufactured work both indoors and outdoors.Easily to lift by foot operated hydraulic pump.This lift is equipped with a slot on the loading platform that permits taking the rear wheel off.The operator's safety is ensured by a overload valve and mechnical stopping devices that are always engaged,both lifting and lowering can be stopped at any position still keep the conditions of stability and safety unchanged
  5. monotaro Lift Table (Troli Scissor Lift Meja)
    Mulai

    Rp6.599.900

    monotaro Lift Table (Troli Scissor Lift Meja)
    Deskripsi:
    Produk ini juga sering disebut dengan Table Lift
    atribut:
    • Wheel: Front wheel: fixed caster Rear wheel: swivel caster
  6. KOKUYO Notebook Campus Dotted Ruled Line 5 Color Cover Pack (Buku Tulis)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    KOKUYO Notebook Campus Dotted Ruled Line 5 Color Cover Pack (Buku Tulis)
    Deskripsi:
    Dot ruled lines that support "writing beautifully" / By utilizing the dots arranged at equal intervals on the ruled lines, you can write notes beautifully, and you can easily look back after writing and learn efficiently.
    atribut:
    • Number of Sheets: 30 sheets x 5 books
    • Bookbinding: Wireless binding
    • Length (mm): 252
    • Paper Quality: Inner Paper - High Quality Paper (Forest Certified Paper)
    • Size: No. 6 (Semi B5)
    • Width (mm): 179
  7. HighPoint Siena Folding Table
    Mulai

    Rp2.999.900

    HighPoint Siena Folding Table
    Deskripsi:
    The Perfect Solution for Multipurpose Room and Dynamic Office Activities. Simply Flip And Stroll Siena Tables to Change Room Arrangement from Classroom to Meeting Room or Group Discussion. All Can Easily Be Done by One Person.Specification-. Material
    atribut:
    • Package Dimensions: 170x70x90cm
    • Top Table Thickness: 25mm
    • Leg: Powder Coated Metal Leg
    • Top Table Profile: Straight Edging
    • Profilling Process: Edge Banding
    • Material: Plastic Moulding (Edging)
  8. Siliconi Welding Anti Spatter Spray (Anti Percikan Las)
    Mulai

    Rp91.900

    Siliconi Welding Anti Spatter Spray (Anti Percikan Las)
    Deskripsi:
    A chemical in the form of aerosol, liquid or paste used to protect workpieces, tables, jigs and fixtures from weld spatter buildup. The agent forms a barrier that makes spat-ter easy to remove after welding. The ideal anti-spatter agent is a non-toxic formula that is easy to remove; doesn’t contaminate the weld seam; doesn’t interfere with down-stream processes such as priming, painting or galvanizing; and works well on a variety of materials. Using an anti spatter will prevent your workpiece from porosity.Main applications:- Welding- Jig and Fixtures.Instructions for Use: Shake well before use. Spray the product around the pieces to be welded at a 25 cm distance.
    atribut:
    • Vapour Pressure (bar): 3-5
  9. Socomec DIRIS A-40
    Mulai

    Rp11.999.900

    Socomec DIRIS A-40
    Deskripsi:
    RS485 Modbus - 3 inputs/ 2 inputsMultifunction power monitoring device - PMD.DIRIS A-40 is a panel-mounted power monitoring device (PMD). It is designed for measuring, monitoring and reporting electrical energy.The DIRIS A-40 offers a range of functions for measuring voltage, current, power, energy and quality. It allows the analysis of single-phase or three-phase load.
  10. KRISBOW Hand Pallet (Troli Palet Manual)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp3.699.900

    KRISBOW Hand Pallet (Troli Palet Manual)
    Deskripsi:
    Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
  11. NILFISK Vacuum Backpack
    Mulai

    Rp47.999.900

    NILFISK Vacuum Backpack
    Deskripsi:
    There are many things that should be present in a good backpack vacuum cleaner. It should be light in weight, with even weight distribution, and the noise level must be as low as possible. At the same time, the power needs to be sufficient for fast, effective cleaning, and the dust bag must be large enough to avoid constant changing. Without these basics, a backpack vacuum cleaner is uncomfortable and impractical to operate. The GD5 backpack vacuum cleaner meets these criteria and more. There are many things that should be present in a good backpack vacuum cleaner. It should be light in weight, with even weight distribution, and the noise level must be as low as possible.The Nilfisk GD 5 backpack vacuums surpass all criteria, making fast productive cleaning at a price that won’t bust your budget.
    atribut:
    • Rated Power (W): 650
    • Dust Bag Capacity (L): 5
    • Battery Capacity (Ah/5): 7.8/280.8
    • Battery Running Time (minute): 60/30
    • Dimensions (mm): 240x330x755
    • Grounded: Class II
    • IP Protection Class: IP20
    • Main Filter Area (m²): 35
    • Minimum Battery Charging Time (minute): ≤ 40
    • Number of Battery: 1
    • Number of Filter: 2
    • Plug Type: EU
    • Sack Filter Area (cm²): 1397
    • Sound Pressure Level (dBA): 60/65 (at 1.5m, with nozzle ISO 11203)
    • Voltage (V): 36
  12. Siliconi Welding Anti Spatter Pasta (Pasta Percikan Las)
    Mulai

    Rp149.900

    Siliconi Welding Anti Spatter Pasta (Pasta Percikan Las)
    Deskripsi:
    A chemical in the form of aerosol, liquid or paste used to protect workpieces, tables, jigs and fixtures from weld spatter buildup. The agent forms a barrier that makes spat-ter easy to remove after welding. The ideal anti-spatter agent is a non-toxic formula that is easy to remove; doesn’t contaminate the weld seam; doesn’t interfere with down-stream processes such as priming, painting or galvanizing; and works well on.Main applications:- Welding- Jig and Fixtures.Instructions for Use: Immerse the nozzle of the hot torch or the tip of the welding blowpipe into the pasta for few second, and then start to weld.
    atribut:
    • Appearance and Color: Red Paste
    • Odour: Odourles
    • Ph: 7 (sol. 5%)
    • Flammable Point: N.D.
    • Spesific Weight (g/ml): 0.9 (at 25°C)
    • Vapour Pressure (KPa): N.D. (at 20°C)
    • Flammable: No
    • Solubility (Oil): Yes
    • Solubility (Water): No
  13. Makita Mesin Potong Kayu Meja
    Mulai

    Rp13.999.900

    Makita Mesin Potong Kayu Meja
    Deskripsi:
    Produk Mesin Potong Kayu Meja dari Makita ini memiliki kecepatan 3.4-3.8RPM, cocok untuk industri manufaktur, tukang kayu dan juga pemakaian sehari-hari
  14. Masada Machinery Moving Skate Turn-Table Roller (Troli Kargo)
    Mulai

    Rp9.799.900

    Masada Machinery Moving Skate Turn-Table Roller (Troli Kargo)
    Deskripsi:
    -A small type to reduce workers and transporting time.-For heavy weight object transferring and transporting roller.
  15. Endolift Scissors Lift Table (Troli Lift Meja)
    Mulai

    Rp7.299.900

    Endolift Scissors Lift Table (Troli Lift Meja)
    Deskripsi:
    WP SERIES - SCISSOR LIFT TABLEScissor lift table provide an ergonomic solution to lifting, positioning, and transporting heavy loads
Daftar Harga Heavy Duty Tables Terbaru October 2026
SHUTER Heavy Duty Workbenches (Meja Bengkel)Rp12.999.900
SHUTER Workbenches Ultra Heavy Duty (Meja Bengkel)Rp1.099.900
Boxo Heavy Duty Working Table Set (Meja Kerja)Rp38.999.900
Uniroll Steel Gravity Roller Light Duty (Galvanish)Rp94.900
KENTA Low Profile Lift Table (Lift Scissor Meja)Rp159.999.900
KENTA Hydraulic Motorcycle Lift (Scissor Lift Meja)Rp31.999.900
monotaro Lift Table (Troli Scissor Lift Meja)Rp6.599.900
KOKUYO Notebook Campus Dotted Ruled Line 5 Color Cover Pack (Buku Tulis)Rp129.900
HighPoint Siena Folding TableRp2.999.900
Siliconi Welding Anti Spatter Spray (Anti Percikan Las)Rp91.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)